Motion
LRB121612
Inner Ring - 0.7500 in Bore, 1.0000 in OD
MI ITEM #00095398
MFR #LRB121612
List Price$22.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 0.7500 in Bore, 1.0000 in OD
MI ITEM #00095398
MFR #LRB121612

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.30/each for your price

Overview

Mfr description
LRB 121612 INNER RACE

Specifications

  • Bore Diameter
    0.7500 in
  • Outside Diameter
    1.0000 in
  • Bore Type
    Straight
  • Dynamic Load Capacity
    25300 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRB121612
  • Weight
    0.07 lb
  • Overall Width
    0.7500 in
  • Static Load Capacity
    31900 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRB121612 is an inner ring with a 0.7500 in bore diameter, 1.0000 in outside diameter, and 0.7500 in overall width, weighing 0.07 lb.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text