Motion
LRB121616
Inner Ring - 0.7500 in Bore, 1.0000 in OD
MI ITEM #00095404
MFR #LRB121616
Price$20.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 0.7500 in Bore, 1.0000 in OD
MI ITEM #00095404
MFR #LRB121616

Mfr description
LRB 121616 INNER RACE
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.45/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Outside Diameter
    1.0000 in
  • Overall Width
    1.0000 in
  • Weight
    0.10 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    32100 N
  • Long Description
    The LRB121616 is an inner ring with a 0.7500 in bore diameter, 1.0000 in outside diameter, and 1.0000 in overall width, weighing 0.10 lb.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRB121616
  • Product Type
    Needle Roller Bearing Inner Rings
  • Static Load Capacity
    43300 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)