Motion
MI 12

MCGILL
MI 12

Needle Roller Bearing Inner Ring - 0.7500 in Bore, 0.9993 in OD, 52100 Bearing Quality Steel
MI ITEM #00095406
MFR #MI 12
Price$26.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MI 12

Needle Roller Bearing Inner Ring - 0.7500 in Bore, 0.9993 in OD, 52100 Bearing Quality Steel
MI ITEM #00095406
MFR #MI 12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.14/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Outside Diameter
    0.9993 in
  • Overall Width
    1.0100 in
  • Weight
    0.12 lbs

Details

  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Bearing
    GR 16 RS, GR 16 RSS, GR 16 S, GR 16 SS, MR 16 RS, MR 16 RSS, MR 16 S, MR 16 SRS, MR 16 SS, GR 16 SRS
  • Compatible Bearing Type
    Needle Roller Bearing
  • Country of Origin
    Mexico
  • Long Description
    The 0001200000 is a needle roller bearing inner ring with a 0.7500 in bore diameter, 0.9993 in outside diameter, and 1.0100 in overall width, open closure type, weighing 0.12 lbs.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MI 12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166000103
  • Material
    52100 Bearing Quality Steel
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearing Inner Rings
  • Roller Type
    Needle Roller
  • Series
    MI
  • Standards Met
    ABMA, ISO
  • Type Of Needle Bearing
    Machined Race Needle Roller Bearing Inner Ring Only
  • UPC_NO
    726166000103

Overview

Mfr description
MI 12 INNER RACE
  • Precision ground inner ring Oil hole and annular lubrication groove For use with Cagerol® and Guiderol® bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text