Motion
IR7194
Pitchlign® Needle Roller Bearing Inner Ring - 0.7500 in Bore, 1.0000 in OD, 52100 Bearing Quality Steel
MI ITEM #00095407
MFR #IR7194
Price$23.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pitchlign® Needle Roller Bearing Inner Ring - 0.7500 in Bore, 1.0000 in OD, 52100 Bearing Quality Steel
MI ITEM #00095407
MFR #IR7194

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$23.07/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Outside Diameter
    1.0000 in
  • Overall Width
    1.0100 in
  • Precision Rating
    Not Rated
  • Weight
    0.09 lb

Details

  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Applications
    Gearboxes, Pumps, Steel Mill Equipment, Paper Converting Machines, Machine Tools, Textile Machinery, and Sheave Blocks
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Shape
    Round
  • Bore Type
    Straight
  • Compatible Bearing
    Heavy Duty Needle Roller Bearing
  • Compatible Bearing Type
    Heavy Duty Needle Roller Bearing
  • Finish Coating
    Chrome Steel
  • Long Description
    The IR7194 is a needle roller bearing inner ring with a 0.7500 in bore diameter, 1.0000 in outside diameter, and 1.0100 in overall width, weighing 0.09 lb.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Lubrication Type
    Lubrication Groove/Hole
  • Manufacturer Upc Number
    637400011222
  • Material
    52100 Bearing Quality Steel
  • Operating Temperature
    300 ºF
  • Operating Temperature Range
    Max 300 °F
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Standards Met
    MS 51962
  • Type Of Bearing
    Inner Ring
  • Type Of Needle Bearing
    Inner Ring
  • UPC_NO
    637400011222

Overview

Mfr description
IR 7194 INNER RACE
  • Precision ground on all surfaces
  • Hardened roller contact surface eliminates the need for a hardened, precision ground shaft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text