Motion
LRB141820
Inner Ring - 0.8750 in Bore, 1.1250 in OD
MI ITEM #00095424
MFR #LRB141820
List Price$23.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 0.8750 in Bore, 1.1250 in OD
MI ITEM #00095424
MFR #LRB141820

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.89/each for your price

Overview

Mfr description
LRB 141820 INNER RACE

Specifications

  • Bore Diameter
    0.8750 in
  • Outside Diameter
    1.1250 in
  • Bore Type
    Straight
  • Dynamic Load Capacity
    43200 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRB141820
  • Weight
    0.14 lb
  • Overall Width
    1.2500 in
  • Static Load Capacity
    65600 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRB141820 is an inner ring with a 0.8750 in bore diameter, 1.1250 in outside diameter, and 1.2500 in overall width, weighing 0.14 lb.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text