Motion
LRB162020
Inner Ring - 1.0000 in Bore, 1.2500 in OD
Mi Item #00095446
MFR #LRB162020
Price$26.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 1.0000 in Bore, 1.2500 in OD
Mi Item #00095446
MFR #LRB162020

Mfr description
LRB 162020 INNER RACE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.46/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Outside Diameter
    1.2500 in
  • Overall Width
    1.2500 in
  • Weight
    0.16 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    44600 N
  • Long Description
    The LRB162020 is an inner ring with a 1.0000 in bore diameter, 1.2500 in outside diameter, and 1.2500 in overall width, weighing 0.16 lb.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRB162020
  • Product Type
    Needle Roller Bearing Inner Rings
  • Static Load Capacity
    70300 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)