Motion
LRB182220
Inner Ring - 1.1250 in Bore, 1.3750 in OD
MI ITEM #00095461
MFR #LRB182220
Price$30.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 1.1250 in Bore, 1.3750 in OD
MI ITEM #00095461
MFR #LRB182220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.30/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Outside Diameter
    1.3750 in
  • Overall Width
    1.2500 in
  • Weight
    0.17 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    47700 N
  • Long Description
    The LRB182220 is an inner ring with a 1.1250 in bore diameter, 1.3750 in outside diameter, and 1.2500 in overall width, weighing 0.17 lb.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRB182220
  • Product Type
    Needle Roller Bearing Inner Rings
  • Static Load Capacity
    78900 N

Overview

Mfr description
LRB 182220 INNER RACE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text