Motion
IR 7255
Needle Roller Bearing Inner Ring - 1.1250 in Bore, 1.3750 in OD, 1.2600 in Width, Chrome Steel
MI ITEM #00095464
MFR #IR 7255
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing Inner Ring - 1.1250 in Bore, 1.3750 in OD, 1.2600 in Width, Chrome Steel
MI ITEM #00095464
MFR #IR 7255

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
IR 7255 INNER RACE

Specifications

  • Bore Diameter
    1.1250 in
  • Outside Diameter
    1.3750 in
  • Material
    Chrome Steel
  • Series
    IR
  • Closure Type
    Open
  • Type Of Needle Bearing
    Separable Inner Ring Only
  • Manufacturer Upc Number
    637400011406
  • UPC_NO
    637400011406
  • Weight
    0.17 lbs
  • Overall Width
    1.2600 in
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IR 7255 is a needle roller bearing inner ring with a 1.1250 in bore diameter, 1.3750 in outside diameter, and 1.2600 in overall width, open closure type, weighing 0.17 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text