Motion
IR 7274
Needle Roller Bearing Inner Ring - 1.1875 in Bore, 1.5000 in OD, 1.0100 in Width, Chrome Steel
MI ITEM #00095469
MFR #IR 7274
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing Inner Ring - 1.1875 in Bore, 1.5000 in OD, 1.0100 in Width, Chrome Steel
MI ITEM #00095469
MFR #IR 7274

Mfr description
IR 7274 INNER RACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.1875 in
  • Outside Diameter
    1.5000 in
  • Overall Width
    1.0100 in
  • Weight
    0.18 lbs

Details

  • Closure Type
    Open
  • Long Description
    The IR 7274 is a needle roller bearing inner ring with a 1.1875 in bore diameter, 1.5000 in outside diameter, and 1.0100 in overall width, open closure type, weighing 0.18 lbs.
  • Manufacturer Upc Number
    637400011437
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Type Of Needle Bearing
    Separable Inner Ring Only
  • UPC_NO
    637400011437

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)