Motion
MI 19

MCGILL
MI 19

Needle Roller Bearing Inner Ring - 1.1875 in Bore, 1.4990 in OD, 52100 Bearing Quality Steel
Mi Item #00095472
MFR #MI 19
Price$39.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MI 19

Needle Roller Bearing Inner Ring - 1.1875 in Bore, 1.4990 in OD, 52100 Bearing Quality Steel
Mi Item #00095472
MFR #MI 19

Mfr description
MI 19 INNER RACE
  • Precision ground inner ring Oil hole and annular lubrication groove For use with Cagerol® and Guiderol® bearings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.60/each

Specifications

Dimensions

  • Bore Diameter
    1.1875 in
  • Outside Diameter
    1.4990 in
  • Overall Width
    1.2600 in
  • Weight
    0.25 lbs

Details

  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Bearing
    GR 24, MR 24 RS, MR 24 RSS, MR 24 SRS, MR 24 SS, MR 24 S
  • Compatible Bearing Type
    Needle Roller Bearing
  • Country of Origin
    Mexico
  • Long Description
    The 0001900000 is a needle roller bearing inner ring with a 1.1875 in bore diameter, 1.4990 in outside diameter, and 1.2600 in overall width, open closure type, weighing 0.25 lbs.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MI 19
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166000332
  • Material
    52100 Bearing Quality Steel
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearing Inner Rings
  • Roller Type
    Needle Roller
  • Series
    MI
  • Standards Met
    ABMA, ISO
  • Type Of Needle Bearing
    Machined Race Needle Roller Bearing Inner Ring Only
  • UPC_NO
    726166000332
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)