Motion
IR7275
RBC Heavy Duty Pitchlign Inner Ring
Mi Item #00095473
MFR #IR7275
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Heavy Duty Pitchlign Inner Ring
Mi Item #00095473
MFR #IR7275

Mfr description
IR7275 INNER RACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.1900 in
  • Outside Diameter
    1.5000 in
  • Overall Width
    1.2600 in
  • Precision Rating
    Not Rated
  • Weight
    0.228 lb

Details

  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Applications
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Bearing Material
    52110 Bearing Quality Steel
  • Bore Shape
    Round
  • Compatible Bearing
    Heavy Duty Needle Roller Bearing
  • Compatible Bearing Type
    Heavy Duty Needle Roller Bearing
  • Finish Coating
    Chrome Steel
  • Long Description
    The IR7275 is a needle roller bearing inner ring with a 1.1900 in bore diameter, 1.5000 in outside diameter, and 1.2600 in overall width, weighing 0.228 lb.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Lubrication Type
    Lubrication Groove/Hole
  • Manufacturer Upc Number
    637400011451
  • Material
    52110 Bearing Quality Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Standards Met
    MS 51962
  • Type Of Bearing
    Inner Ring
  • Type Of Needle Bearing
    Inner Ring
  • UPC_NO
    637400011451
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)