Motion
LRB202416
Inner Ring - 1.2500 in Bore, 1.5000 in OD
MI ITEM #00095477
MFR #LRB202416
Price$25.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 1.2500 in Bore, 1.5000 in OD
MI ITEM #00095477
MFR #LRB202416

Mfr description
LRB 202416 INNER RACE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.71/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Outside Diameter
    1.5000 in
  • Overall Width
    1.0000 in
  • Weight
    0.16 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    43700 N
  • Long Description
    The LRB202416 is an inner ring with a 1.2500 in bore diameter, 1.5000 in outside diameter, and 1.0000 in overall width, weighing 0.16 lb.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRB202416
  • Product Type
    Needle Roller Bearing Inner Rings
  • Static Load Capacity
    66900 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)