Motion
MI 20 N

MCGILL
MI 20 N

Needle Roller Bearing Inner Ring - 1.2500 in Bore, 1.4990 in OD, 52100 Bearing Quality Steel
Mi Item #00095479
MFR #MI 20 N
Price$27.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MI 20 N

Needle Roller Bearing Inner Ring - 1.2500 in Bore, 1.4990 in OD, 52100 Bearing Quality Steel
Mi Item #00095479
MFR #MI 20 N

Mfr description
MI 20 N INNER RACE
  • Precision ground inner ring Oil hole and annular lubrication groove For use with Cagerol® and Guiderol® bearings Narrow width configuration
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.83/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Outside Diameter
    1.4990 in
  • Overall Width
    1.0100 in
  • Weight
    0.17 lbs

Details

  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Bearing
    MR 24 N, GR 24 N
  • Compatible Bearing Type
    Needle Roller Bearing
  • Country of Origin
    Mexico
  • Long Description
    The 0002030000 is a needle roller bearing inner ring with a 1.2500 in bore diameter, 1.4990 in outside diameter, and 1.0100 in overall width, open closure type, weighing 0.17 lbs.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MI 20 N
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166000363
  • Material
    52100 Bearing Quality Steel
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearing Inner Rings
  • Roller Type
    Needle Roller
  • Series
    MI
  • Standards Met
    ABMA, ISO
  • Type Of Needle Bearing
    Machined Race Needle Roller Bearing Inner Ring Only
  • UPC_NO
    726166000363
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)