Motion
LRB202420
Inner Ring - 1.2500 in Bore, 1.5000 in OD
MI ITEM #00095482
MFR #LRB202420
Price$24.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 1.2500 in Bore, 1.5000 in OD
MI ITEM #00095482
MFR #LRB202420

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$24.57/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Outside Diameter
    1.5000 in
  • Overall Width
    1.2500 in
  • Weight
    0.19 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    54200 N
  • Long Description
    The LRB202420 is an inner ring with a 1.2500 in bore diameter, 1.5000 in outside diameter, and 1.2500 in overall width, weighing 0.19 lb.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRB202420
  • Product Type
    Needle Roller Bearing Inner Rings
  • Static Load Capacity
    88200 N

Overview

Mfr description
LRB 202420 INNER RACE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text