Motion
IR-212616
Inner Ring - 1.3125 in Bore, 1.6250 in OD, High Carbon Chrome Steel
MI ITEM #00095496
MFR #IR-212616
Price$27.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 1.3125 in Bore, 1.6250 in OD, High Carbon Chrome Steel
MI ITEM #00095496
MFR #IR-212616

Mfr description
IR 212616 INNER RACE
  • Inner ring for heavy-duty needle roller bearing (HJ Series)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.13/each

Specifications

Dimensions

  • Bore Diameter
    1.3125 in
  • Outside Diameter
    1.6250 in
  • Overall Width
    1.0000 in
  • Weight
    0.20 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Compatible Bearing
    HJ-263516
  • Long Description
    The IR-212616 is an inner ring with a 1.3125 in bore diameter, 1.6250 in outside diameter, and 1.0000 in overall width, weighing 0.20 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR-212616
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Standards Met
    ASTMF-2431
  • Type Of Needle Bearing
    Separable Inner Ring Only - Heavy Duty Needle Roller Bearing
  • UPC_NO
    605790186523

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)