Motion
LRB222616
Inner Ring - 1.3750 in Bore, 1.6250 in OD
Mi Item #00095497
MFR #LRB222616
Price$28.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 1.3750 in Bore, 1.6250 in OD
Mi Item #00095497
MFR #LRB222616

Mfr description
LRB 222616 INNER RACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.11/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Outside Diameter
    1.6250 in
  • Overall Width
    1.0000 in
  • Weight
    0.17 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    44800 N
  • Long Description
    The LRB222616 is an inner ring with a 1.3750 in bore diameter, 1.6250 in outside diameter, and 1.0000 in overall width, weighing 0.17 lb.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRB222616
  • Product Type
    Needle Roller Bearing Inner Rings
  • Static Load Capacity
    70900 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)