Motion
LRB222620
Inner Ring - 1.3750 in Bore, 1.6250 in OD
Mi Item #00095505
MFR #LRB222620
Price$30.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 1.3750 in Bore, 1.6250 in OD
Mi Item #00095505
MFR #LRB222620

Mfr description
LRB 222620 INNER RACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.14/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Outside Diameter
    1.6250 in
  • Overall Width
    1.2500 in
  • Weight
    0.21 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    55600 N
  • Long Description
    The LRB222620 is an inner ring with a 1.3750 in bore diameter, 1.6250 in outside diameter, and 1.2500 in overall width, weighing 0.21 lb.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRB222620
  • Product Type
    Needle Roller Bearing Inner Rings
  • Static Load Capacity
    93400 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)