Motion
LRB242816
Inner Ring - 1.5000 in Bore, 1.7500 in OD
MI ITEM #00095520
MFR #LRB242816
List Price$34.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 1.5000 in Bore, 1.7500 in OD
MI ITEM #00095520
MFR #LRB242816

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.95/each for your price

Overview

Mfr description
LRB 242816 INNER RACE

Specifications

  • Bore Diameter
    1.5000 in
  • Outside Diameter
    1.7500 in
  • Bore Type
    Straight
  • Dynamic Load Capacity
    47500 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRB242816
  • Weight
    0.18 lb
  • Overall Width
    1.0000 in
  • Static Load Capacity
    78200 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRB242816 is an inner ring with a 1.5000 in bore diameter, 1.7500 in outside diameter, and 1.0000 in overall width, weighing 0.18 lb.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text