Motion
MI 22

MCGILL
MI 22

Needle Roller Bearing Inner Ring - 1.3750 in Bore, 1.7490 in OD, 52100 Bearing Quality Steel
Mi Item #00095524
MFR #MI 22
Price$37.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MI 22

Needle Roller Bearing Inner Ring - 1.3750 in Bore, 1.7490 in OD, 52100 Bearing Quality Steel
Mi Item #00095524
MFR #MI 22

Mfr description
MI 22 INNER RACE
  • Precision ground inner ring Oil hole and annular lubrication groove For use with Cagerol® and Guiderol® bearings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.01/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Outside Diameter
    1.7490 in
  • Overall Width
    1.2600 in
  • Weight
    0.34 lbs

Details

  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Bearing
    GR 28 RS, GR 28 RSS, GR 28 S, GR 28 SRS, GR 28 SS, MR 28 RS, MR 28 S, MR 28 SRS, MR 28 SS, MR 28 RSS
  • Compatible Bearing Type
    Needle Roller Bearing
  • Country of Origin
    Mexico
  • Long Description
    The 0002200000 is a needle roller bearing inner ring with a 1.3750 in bore diameter, 1.7490 in outside diameter, and 1.2600 in overall width, open closure type, weighing 0.34 lbs.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MI 22
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166000394
  • Material
    52100 Bearing Quality Steel
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearing Inner Rings
  • Roller Type
    Needle Roller
  • Series
    MI
  • Standards Met
    ABMA, ISO
  • Type Of Needle Bearing
    Machined Race Needle Roller Bearing Inner Ring Only
  • UPC_NO
    726166000394
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)