Motion
IR-242820
Inner Ring - 1.5000 in Bore, 1.7500 in OD, High Carbon Chrome Steel
MI ITEM #00095537
MFR #IR-242820
Price$38.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 1.5000 in Bore, 1.7500 in OD, High Carbon Chrome Steel
MI ITEM #00095537
MFR #IR-242820

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$38.10/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Outside Diameter
    1.7500 in
  • Overall Width
    1.2500 in
  • Weight
    0.17 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Compatible Bearing
    HJ-283720, HJ-283720.2RS, HJ-283720RS
  • Long Description
    The IR-242820 is an inner ring with a 1.5000 in bore diameter, 1.7500 in outside diameter, and 1.2500 in overall width, weighing 0.17 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR-242820
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Standards Met
    ASTMF-2431
  • Type Of Needle Bearing
    Separable Inner Ring Only - Heavy Duty Needle Roller Bearing
  • UPC_NO
    605790216770

Overview

Mfr description
IR 242820 INNER RACE
  • Inner ring for heavy-duty needle roller bearing (HJ Series)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text