RBC Bearings IR7324
RBC Bearings
IR7324
RBC Heavy Duty Pitchlign Inner Ring
MI ITEM #00095540
MFR #IR7324
Quote Required
This product requires a Quote Request
RBC Heavy Duty Pitchlign Inner Ring
MI ITEM #00095540
MFR #IR7324
RBC Bearings IR7324
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Heavy Duty Pitchlign Inner Ring
MI ITEM #00095540
MFR #IR7324

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
IR 7324 INNER RACE

Specifications

Application
Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
Applications
Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
Bearing Material
52113 Bearing Quality Steel
Bore Diameter
1.5000 in - 1-1/2 in
Bore Shape
Round
Bore Type
Round
Compatible Bearing
Heavy Duty Needle Roller Bearing
Compatible Bearing Type
Heavy Duty Needle Roller Bearing
Finish/Coating
Chrome Steel
Lubrication Hole Type
Lubrication Groove & Hole
Lubrication Type
Lubrication Groove/Hole
Manufacturer UPC Number
637400011598
Material
52113 Bearing Quality Steel, 52113 Bearing Quality Steel
Outside Diameter
1.8100 in
Overall Width
1.0100 in
Precision Rating
Not Rated
Type of Bearing
Inner Ring
Type of Needle Bearing
Inner Ring
Weight
0.223 lb
Product Type
Inner Rings
Additional Details
IR7324 - RBC Heavy Duty Pitchlign Inner Ring - 1.5" Bore x 1.8125" OD x 1.01" Width
Bearing Type
Inner Rings
Bore Diameter
1.5000 in, 1.5000 in
Compatible Bearing Type
Heavy Duty Needle Roller Bearing
Outside Diameter
1.8100 in
Overall Width
1.0100 in
Series
IR
Standards Met
MS 51962

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data