Motion
IR-253020
Inner Ring - 1.5625 in Bore, 1.8750 in OD, High Carbon Chrome Steel
MI ITEM #00095548
MFR #IR-253020
Your Price$33.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 1.5625 in Bore, 1.8750 in OD, High Carbon Chrome Steel
MI ITEM #00095548
MFR #IR-253020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.36/each(List $39.37)

Overview

Mfr description
IR 253020 INNER RACE
  • Inner ring for heavy-duty needle roller bearing (HJ Series)

Specifications

  • Bore Diameter
    1.5625 in
  • Outside Diameter
    1.8750 in
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Series
    IR
  • Lubrication Hole Type
    No Lubrication Hole
  • Standards Met
    ASTMF-2431
  • Compatible Bearing
    HJ-303920
  • Type Of Needle Bearing
    Separable Inner Ring Only - Heavy Duty Needle Roller Bearing
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR-253020
  • UPC_NO
    605790212413
  • Weight
    0.30 lbs
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    1.2500 in
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IR-253020 is an inner ring with a 1.5625 in bore diameter, 1.8750 in outside diameter, and 1.2500 in overall width, weighing 0.30 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text