Motion
LRB263220
Inner Ring - 1.6250 in Bore, 2.0000 in OD
MI ITEM #00095564
MFR #LRB263220
Your Price$34.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 1.6250 in Bore, 2.0000 in OD
MI ITEM #00095564
MFR #LRB263220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34.15/each(List $40.98)

Overview

Mfr description
LRB 263220 INNER RACE

Specifications

  • Bore Diameter
    1.6250 in
  • Outside Diameter
    2.0000 in
  • Bore Type
    Straight
  • Dynamic Load Capacity
    63200 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRB263220
  • Weight
    0.37 lb
  • Overall Width
    1.2500 in
  • Static Load Capacity
    118000 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRB263220 is an inner ring with a 1.6250 in bore diameter, 2.0000 in outside diameter, and 1.2500 in overall width, weighing 0.37 lb.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text