Motion
LRB263216
Inner Ring - 1.6250 in Bore, 2.0000 in OD
MI ITEM #00095569
MFR #LRB263216
Price$40.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 1.6250 in Bore, 2.0000 in OD
MI ITEM #00095569
MFR #LRB263216

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$40.17/each

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Outside Diameter
    2.0000 in
  • Overall Width
    1.0000 in
  • Weight
    0.30 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    51000 N
  • Long Description
    The LRB263216 is an inner ring with a 1.6250 in bore diameter, 2.0000 in outside diameter, and 1.0000 in overall width, weighing 0.30 lb.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRB263216
  • Product Type
    Needle Roller Bearing Inner Rings
  • Static Load Capacity
    89400 N

Overview

Mfr description
LRB 263216 INNER RACE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text