Motion
IR-283624
Inner Ring - 1.7500 in Bore, 2.2500 in OD, High Carbon Chrome Steel
Mi Item #00095583
MFR #IR-283624
Price$44.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 1.7500 in Bore, 2.2500 in OD, High Carbon Chrome Steel
Mi Item #00095583
MFR #IR-283624

Mfr description
IR 283624 INNER RACE
  • Inner ring for heavy-duty needle roller bearing (HJ Series)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.21/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Outside Diameter
    2.2500 in
  • Overall Width
    1.5000 in
  • Weight
    0.64 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Compatible Bearing
    HJ-364824
  • Long Description
    The IR-283624 is an inner ring with a 1.7500 in bore diameter, 2.2500 in outside diameter, and 1.5000 in overall width, weighing 0.64 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR-283624
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Standards Met
    ASTMF-2431
  • Type Of Needle Bearing
    Separable Inner Ring Only - Heavy Duty Needle Roller Bearing
  • UPC_NO
    605790191084
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)