Motion
LRB283628
Inner Ring - 1.7500 in Bore, 2.2500 in OD
MI ITEM #00095586
MFR #LRB283628
Price$30.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 1.7500 in Bore, 2.2500 in OD
MI ITEM #00095586
MFR #LRB283628

Mfr description
LRB 283628 INNER RACE
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.06/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Outside Diameter
    2.2500 in
  • Overall Width
    1.7500 in
  • Weight
    0.76 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    105000 N
  • Long Description
    The LRB283628 is an inner ring with a 1.7500 in bore diameter, 2.2500 in outside diameter, and 1.7500 in overall width, weighing 0.76 lb.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRB283628
  • Product Type
    Needle Roller Bearing Inner Rings
  • Static Load Capacity
    191000 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)