Motion
305183

SKF
305183

Angular Contact Bearing - 160 mm Bore, 240 mm OD, 76 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #00095600
MFR #305183
Price$7,633.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
305183

Angular Contact Bearing - 160 mm Bore, 240 mm OD, 76 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #00095600
MFR #305183

Mfr description
305183 BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,633.81/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Contact Angle
    40 °
  • Fillet Radius
    2 mm
  • Inner Ring Width
    76 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    76 mm
  • Precision Rating
    Not Rated
  • Weight
    25.55 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    305183 BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316577007988
  • Max Rpm
    3000 rpm
  • Maximum Operating RPM
    2800 rpm
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    234 kN
  • Radial Static Load Capacity
    335 kN
  • Relubricatable
    No
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    30
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577007988

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)