Motion
IR8447
RBC Heavy Duty Pitchlign Inner Ring
MI ITEM #00095610
MFR #IR8447
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Heavy Duty Pitchlign Inner Ring
MI ITEM #00095610
MFR #IR8447

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
IR8447 INNER RACE

Specifications

  • Bore Diameter
    1.9400 in
  • Type Of Bearing
    Inner Ring
  • Outside Diameter
    2.5000 in
  • Bore Shape
    Round
  • Material
    52118 Bearing Quality Steel
  • Series
    IR
  • Finish Coating
    Chrome Steel
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Standards Met
    MS 51962
  • Compatible Bearing
    Heavy Duty Needle Roller Bearing
  • Compatible Bearing Type
    Heavy Duty Needle Roller Bearing
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Type Of Needle Bearing
    Inner Ring
  • Manufacturer Upc Number
    637400012199
  • UPC_NO
    637400012199
  • Weight
    0.927 lb
  • Applications
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Bearing Material
    52118 Bearing Quality Steel
  • Lubrication Type
    Lubrication Groove/Hole
  • Precision Rating
    Not Rated
  • Overall Width
    1.7600 in
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IR8447 is a needle roller bearing inner ring with a 1.9400 in bore diameter, 2.5000 in outside diameter, and 1.7600 in overall width, weighing 0.927 lb.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text