Motion
LRB324028
Inner Ring - 2.0000 in Bore, 2.5000 in OD
Mi Item #00095613
MFR #LRB324028
Price$41.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 2.0000 in Bore, 2.5000 in OD
Mi Item #00095613
MFR #LRB324028

Mfr description
LRB 324028 INNER RACE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.12/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Outside Diameter
    2.5000 in
  • Overall Width
    1.7500 in
  • Weight
    0.86 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    110000 N
  • Long Description
    The LRB324028 is an inner ring with a 2.0000 in bore diameter, 2.5000 in outside diameter, and 1.7500 in overall width, weighing 0.86 lb.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRB324028
  • Product Type
    Needle Roller Bearing Inner Rings
  • Static Load Capacity
    210000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)