Motion
IR 8476
Needle Roller Bearing Inner Ring - 2.1875 in Bore, 2.7500 in OD, 1.5100 in Width, Chrome Steel
MI ITEM #00095619
MFR #IR 8476
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing Inner Ring - 2.1875 in Bore, 2.7500 in OD, 1.5100 in Width, Chrome Steel
MI ITEM #00095619
MFR #IR 8476

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
IR 8476 INNER RACE

Specifications

  • Bore Diameter
    2.1875 in
  • Outside Diameter
    2.7500 in
  • Material
    Chrome Steel
  • Series
    IR
  • Closure Type
    Open
  • Type Of Needle Bearing
    Separable Inner Ring Only
  • Manufacturer Upc Number
    637400012243
  • UPC_NO
    637400012243
  • Weight
    0.91 lbs
  • Overall Width
    1.5100 in
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IR 8476 is a needle roller bearing inner ring with a 2.1875 in bore diameter, 2.7500 in outside diameter, and 1.5100 in overall width, open closure type, weighing 0.91 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought