Motion
LRB404824
Inner Ring - 2.5000 in Bore, 3.0000 in OD
MI ITEM #00095638
MFR #LRB404824
Your Price$57.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 2.5000 in Bore, 3.0000 in OD
MI ITEM #00095638
MFR #LRB404824

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$57.02/each(List $65.58)

Overview

Mfr description
LRB 404824 INNER RACE

Specifications

  • Bore Diameter
    2.5000 in
  • Outside Diameter
    3.0000 in
  • Bore Type
    Straight
  • Dynamic Load Capacity
    105000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRB404824
  • Weight
    0.90 lb
  • Overall Width
    1.5000 in
  • Static Load Capacity
    211000 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRB404824 is an inner ring with a 2.5000 in bore diameter, 3.0000 in outside diameter, and 1.5000 in overall width, weighing 0.90 lb.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text