Specifications
Dimensions
- Bore Diameter2.3750 in
- Outside Diameter3.0000 in
- Overall Width1.7600 in
- Weight1.28 lbs
Details
- Closure TypeOpen
- Long DescriptionThe IR 8517 is a needle roller bearing inner ring with a 2.3750 in bore diameter, 3.0000 in outside diameter, and 1.7600 in overall width, open closure type, weighing 1.28 lbs.
- Manufacturer Upc Number637400012311
- MaterialChrome Steel
- Product TypeNeedle Roller Bearing Inner Rings
- SeriesIR
- Type Of Needle BearingSeparable Inner Ring Only
- UPC_NO637400012311
Overview
Mfr description
IR 8517 INNER RACE