Motion
LRB404828
Inner Ring - 2.5000 in Bore, 3.0000 in OD
Mi Item #00095651
MFR #LRB404828
Price$69.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 2.5000 in Bore, 3.0000 in OD
Mi Item #00095651
MFR #LRB404828

Mfr description
LRB 404828 INNER RACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.84/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Outside Diameter
    3.0000 in
  • Overall Width
    1.7500 in
  • Weight
    1.06 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    122000 N
  • Long Description
    The LRB404828 is an inner ring with a 2.5000 in bore diameter, 3.0000 in outside diameter, and 1.7500 in overall width, weighing 1.06 lb.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRB404828
  • Product Type
    Needle Roller Bearing Inner Rings
  • Static Load Capacity
    255000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)