Motion
MI 40

MCGILL
MI 40

Needle Roller Bearing Inner Ring - 2.5000 in Bore, 2.9989 in OD, 52100 Bearing Quality Steel
MI ITEM #00095652
MFR #MI 40
Price$67.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MI 40

Needle Roller Bearing Inner Ring - 2.5000 in Bore, 2.9989 in OD, 52100 Bearing Quality Steel
MI ITEM #00095652
MFR #MI 40

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$67.70/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Outside Diameter
    2.9989 in
  • Overall Width
    1.7600 in
  • Weight
    1.09 lbs

Details

  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Bearing
    GR 48 RSS, GR 48 S, GR 48 SRS, GR 48 SS, GR 48, MR 48 RS, MR 48 RSS, MR 48 S, MR 48 SRS, MR 48 SS, GR 48 RS
  • Compatible Bearing Type
    Needle Roller Bearing
  • Country of Origin
    Mexico
  • Long Description
    The 0004000000 is a needle roller bearing inner ring with a 2.5000 in bore diameter, 2.9989 in outside diameter, and 1.7600 in overall width, open closure type, weighing 1.09 lbs.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MI 40
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166000677
  • Material
    52100 Bearing Quality Steel
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearing Inner Rings
  • Roller Type
    Needle Roller
  • Series
    MI
  • Standards Met
    ABMA, ISO
  • Type Of Needle Bearing
    Machined Race Needle Roller Bearing Inner Ring Only
  • UPC_NO
    726166000677

Overview

Mfr description
MI 40 INNER RACE
  • Precision ground inner ring Oil hole and annular lubrication groove For use with Cagerol® and Guiderol® bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text