Motion
MI 42

MCGILL
MI 42

Needle Roller Bearing Inner Ring - 2.6250 in Bore, 3.2487 in OD, 52100 Bearing Quality Steel
Mi Item #00095663
MFR #MI 42
Price$174.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MI 42

Needle Roller Bearing Inner Ring - 2.6250 in Bore, 3.2487 in OD, 52100 Bearing Quality Steel
Mi Item #00095663
MFR #MI 42

Mfr description
MI 42 INNER RACE
  • Precision ground inner ring Oil hole and annular lubrication groove For use with Cagerol® and Guiderol® bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.46/each

Specifications

Dimensions

  • Bore Diameter
    2.6250 in
  • Outside Diameter
    3.2487 in
  • Overall Width
    1.7600 in
  • Weight
    1.45 lbs

Details

  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Bearing
    GR 52 RS, GR 52 RSS, GR 52 SRS, GR 52 SS, GR 52 S
  • Compatible Bearing Type
    Needle Roller Bearing
  • Country of Origin
    Mexico
  • Long Description
    The 0004200000 is a needle roller bearing inner ring with a 2.6250 in bore diameter, 3.2487 in outside diameter, and 1.7600 in overall width, open closure type, weighing 1.45 lbs.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MI 42
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166000707
  • Material
    52100 Bearing Quality Steel
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearing Inner Rings
  • Roller Type
    Needle Roller
  • Series
    MI
  • Standards Met
    ABMA, ISO
  • Type Of Needle Bearing
    Machined Race Needle Roller Bearing Inner Ring Only
  • UPC_NO
    726166000707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)