Motion
LRB445232
Inner Ring - 2.7500 in Bore, 3.2500 in OD
MI ITEM #00095665
MFR #LRB445232
Your Price$74.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 2.7500 in Bore, 3.2500 in OD
MI ITEM #00095665
MFR #LRB445232

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$74.78/each(List $97.42)

Overview

Mfr description
LRB 445232 INNER RACE

Specifications

  • Bore Diameter
    2.7500 in
  • Outside Diameter
    3.2500 in
  • Bore Type
    Straight
  • Dynamic Load Capacity
    154000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRB445232
  • Weight
    1.32 lb
  • Overall Width
    2.0000 in
  • Static Load Capacity
    290000 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRB445232 is an inner ring with a 2.7500 in bore diameter, 3.2500 in outside diameter, and 2.0000 in overall width, weighing 1.32 lb.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text