Specifications
Dimensions
- Bore Diameter2.8750 in
- Outside Diameter3.4987 in
- Overall Width2.0100 in
- Weight1.71 lbs
Details
- Bore TypeStraight
- CAD Drawing
- Cage MaterialSteel
- Closure TypeOpen
- Compatible BearingGR 56 RS, GR 56 RSS, GR 56 S, GR 56 SRS, MR 56 RS, MR 56 RSS, MR 56 S, MR 56 SRS, MR 56 SS, GR 56 SS
- Compatible Bearing TypeNeedle Roller Bearing
- Country of OriginMexico
- Long DescriptionThe 0004600000 is a needle roller bearing inner ring with a 2.8750 in bore diameter, 3.4987 in outside diameter, and 2.0100 in overall width, open closure type, weighing 1.71 lbs.
- Lubrication Hole TypeLubrication Groove & Hole
- Manufacturer Catalog
- Manufacturer Catalog NumberMI 46
- Manufacturer Product Page
- Manufacturer Upc Number726166000738
- Material52100 Bearing Quality Steel
- Number Of Rows1
- Product TypeNeedle Roller Bearing Inner Rings
- Roller TypeNeedle Roller
- SeriesMI
- Standards MetABMA, ISO
- Type Of Needle BearingMachined Race Needle Roller Bearing Inner Ring Only
- UPC_NO726166000738
Overview
Mfr description
MI 46 INNER RACE
- Precision ground inner ring Oil hole and annular lubrication groove For use with Cagerol® and Guiderol® bearings