Motion
LRB485632
Inner Ring - 3.0000 in Bore, 3.5000 in OD
Mi Item #00095678
MFR #LRB485632
Price$78.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 3.0000 in Bore, 3.5000 in OD
Mi Item #00095678
MFR #LRB485632

Mfr description
LRB 485632 INNER RACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.45/each

Specifications

Dimensions

  • Bore Diameter
    3.0000 in
  • Outside Diameter
    3.5000 in
  • Overall Width
    2.0000 in
  • Weight
    1.41 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    162000 N
  • Long Description
    The LRB485632 is an inner ring with a 3.0000 in bore diameter, 3.5000 in outside diameter, and 2.0000 in overall width, weighing 1.41 lb.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRB485632
  • Product Type
    Needle Roller Bearing Inner Rings
  • Static Load Capacity
    316000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)