Motion
IR 9648
Needle Roller Bearing Inner Ring - 3.1250 in Bore, 3.7500 in OD, 2.0000 in Width, Chrome Steel
MI ITEM #00095689
MFR #IR 9648
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing Inner Ring - 3.1250 in Bore, 3.7500 in OD, 2.0000 in Width, Chrome Steel
MI ITEM #00095689
MFR #IR 9648

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
IR 9648 INNER RACE

Specifications

  • Bore Diameter
    3.1250 in
  • Outside Diameter
    3.7500 in
  • Material
    Chrome Steel
  • Series
    IR
  • Closure Type
    Open
  • Type Of Needle Bearing
    Separable Inner Ring Only
  • Manufacturer Upc Number
    637400012441
  • UPC_NO
    637400012441
  • Weight
    1.85 lbs
  • Overall Width
    2.0000 in
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IR 9648 is a needle roller bearing inner ring with a 3.1250 in bore diameter, 3.7500 in outside diameter, and 2.0000 in overall width, open closure type, weighing 1.85 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text