Motion
IR-526032

TIMKEN
IR-526032

Inner Ring - 3.2500 in ID, 3.7500 in OD, 2.0000 in Width, Steel Material
Mi Item #00095696
MFR #IR-526032
Price$153.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
IR-526032

Inner Ring - 3.2500 in ID, 3.7500 in OD, 2.0000 in Width, Steel Material
Mi Item #00095696
MFR #IR-526032

Mfr description
IR 526032 INNER RACE
  • Inner ring for heavy-duty needle roller bearing (HJ Series)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.08/each

Specifications

Dimensions

  • Bore Diameter
    3.2500 in
  • Outside Diameter
    3.7500 in
  • Overall Width
    2.0000 in
  • Weight
    1.56 lbs

Details

  • Bore Type
    Round
  • Compatible Bearing Type
    Cylindrical Roller
  • Long Description
    The IR-526032 is an inner ring with a 3.2500 in bore diameter, 3.7500 in outside diameter, and 2.0000 in overall width, weighing 1.56 lbs.
  • Lubrication Hole Type
    Lubrication Hole
  • Material
    Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    087796018969
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)