Motion
MI 54

MCGILL
MI 54

Needle Roller Bearing Inner Ring - 3.3750 in Bore, 3.9985 in OD, Chrome Steel
MI ITEM #00095701
MFR #MI 54
Price$240.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MI 54

Needle Roller Bearing Inner Ring - 3.3750 in Bore, 3.9985 in OD, Chrome Steel
MI ITEM #00095701
MFR #MI 54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$240.94/each

Specifications

Dimensions

  • Bore Diameter
    3.3750 in
  • Outside Diameter
    3.9985 in
  • Overall Width
    2.0000 in
  • Weight
    2.04 lbs

Details

  • CAD Drawing
  • Closure Type
    Open
  • Compatible Bearing Type
    Cylindrical Roller
  • Country of Origin
    Mexico
  • Long Description
    The 0005400000 is a needle roller bearing inner ring with a 3.3750 in bore diameter, 3.9985 in outside diameter, and 2.0000 in overall width, open closure type, weighing 2.04 lbs.
  • Lubrication Hole Type
    Lubrication Hole
  • Manufacturer Catalog Number
    0005400000
  • Manufacturer Upc Number
    726166000820
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Roller Type
    Needle Roller
  • Series
    MI
  • UPC_NO
    726166000820

Overview

Mfr description
MI 54 INNER RACE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text