Motion
IR 9688
Needle Roller Bearing Inner Ring - 3.3750 in Bore, 4.0000 in OD, 2.0000 in Width, Chrome Steel
MI ITEM #00095702
MFR #IR 9688
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing Inner Ring - 3.3750 in Bore, 4.0000 in OD, 2.0000 in Width, Chrome Steel
MI ITEM #00095702
MFR #IR 9688

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3.3750 in
  • Outside Diameter
    4.0000 in
  • Overall Width
    2.0000 in
  • Weight
    2.00 lbs

Details

  • Closure Type
    Open
  • Long Description
    The IR 9688 is a needle roller bearing inner ring with a 3.3750 in bore diameter, 4.0000 in outside diameter, and 2.0000 in overall width, open closure type, weighing 2.00 lbs.
  • Manufacturer Upc Number
    637400012472
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Type Of Needle Bearing
    Separable Inner Ring Only
  • UPC_NO
    637400012472

Overview

Mfr description
IR 9688 INNER RACE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text