Motion
IR-546432

TIMKEN
IR-546432

Inner Ring - 3.3750 in ID, 4.0000 in OD, 2.0000 in Width, Steel Material
Mi Item #00095703
MFR #IR-546432
Price$218.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
IR-546432

Inner Ring - 3.3750 in ID, 4.0000 in OD, 2.0000 in Width, Steel Material
Mi Item #00095703
MFR #IR-546432

Mfr description
IR 546432 INNER RACE
  • Inner ring for heavy-duty needle roller bearing (HJ Series)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.67/each

Specifications

Dimensions

  • Bore Diameter
    3.3750 in
  • Outside Diameter
    4.0000 in
  • Overall Width
    2.0000 in
  • Weight
    2.05 lbs

Details

  • Bore Type
    Round
  • Compatible Bearing Type
    Cylindrical Roller
  • Long Description
    The IR-546432 is an inner ring with a 3.3750 in bore diameter, 4.0000 in outside diameter, and 2.0000 in overall width, weighing 2.05 lbs.
  • Lubrication Hole Type
    Lubrication Hole
  • Material
    Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    087796019096
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)