Motion
LRB566432
Inner Ring - 3.5000 in Bore, 4.0000 in OD
Mi Item #00095707
MFR #LRB566432
Price$117.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 3.5000 in Bore, 4.0000 in OD
Mi Item #00095707
MFR #LRB566432

Mfr description
LRB 566432 INNER RACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.25/each

Specifications

Dimensions

  • Bore Diameter
    3.5000 in
  • Outside Diameter
    4.0000 in
  • Overall Width
    2.0000 in
  • Weight
    1.65 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    176000 N
  • Long Description
    The LRB566432 is an inner ring with a 3.5000 in bore diameter, 4.0000 in outside diameter, and 2.0000 in overall width, weighing 1.65 lb.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRB566432
  • Product Type
    Needle Roller Bearing Inner Rings
  • Static Load Capacity
    368000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)