Motion
IR 9688D
Needle Roller Bearing Inner Ring - 3.2500 in Bore, 4.0000 in OD, 2.0000 in Width, Chrome Steel
MI ITEM #00095713
MFR #IR 9688D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing Inner Ring - 3.2500 in Bore, 4.0000 in OD, 2.0000 in Width, Chrome Steel
MI ITEM #00095713
MFR #IR 9688D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
IR 9688 D INNER RACE

Specifications

  • Bore Diameter
    3.2500 in
  • Outside Diameter
    4.0000 in
  • Material
    Chrome Steel
  • Series
    IR
  • Closure Type
    Open
  • Type Of Needle Bearing
    Separable Inner Ring Only
  • Manufacturer Upc Number
    637400012496
  • UPC_NO
    637400012496
  • Weight
    2.35 lbs
  • Overall Width
    2.0000 in
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IR 9688D is a needle roller bearing inner ring with a 3.2500 in bore diameter, 4.0000 in outside diameter, and 2.0000 in overall width, open closure type, weighing 2.35 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text