Motion
IR-526432

TIMKEN
IR-526432

Inner Ring - 3.2500 in ID, 4.0000 in OD, 2.0000 in Width, Steel Material
MI ITEM #00095714
MFR #IR-526432
Price$277.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
IR-526432

Inner Ring - 3.2500 in ID, 4.0000 in OD, 2.0000 in Width, Steel Material
MI ITEM #00095714
MFR #IR-526432

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$277.25/each

Specifications

Dimensions

  • Bore Diameter
    3.2500 in
  • Outside Diameter
    4.0000 in
  • Overall Width
    2.0000 in
  • Weight
    2.40 lbs

Details

  • Bore Type
    Round
  • Compatible Bearing Type
    Cylindrical Roller
  • Long Description
    The IR-526432 is an inner ring with a 3.2500 in bore diameter, 4.0000 in outside diameter, and 2.0000 in overall width, weighing 2.40 lbs.
  • Lubrication Hole Type
    Lubrication Hole
  • Material
    Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    087796019089

Overview

Mfr description
IR 526432 INNER RACE
  • Inner ring for heavy-duty needle roller bearing (HJ Series)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text