Motion
NAG4911UU
Yoke Roller Bearing - 55 mm Bore
MI ITEM #00095715
MFR #NAG4911UU
Price$420.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 55 mm Bore
MI ITEM #00095715
MFR #NAG4911UU

Mfr description
NAG4911UU BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$420.16/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter
    80 mm
  • Overall Width
    25 mm
  • Weight
    0.87 lb

Details

  • Dynamic Load Capacity
    48100 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAG4911UU
  • Max Rpm
    2000 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    NAG
  • Static Load Capacity
    77700 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)