Motion
NAG4913
Yoke Roller Bearing - 65 mm Bore
Mi Item #00095721
MFR #NAG4913
Price$558.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 65 mm Bore
Mi Item #00095721
MFR #NAG4913

Mfr description
NAG4913 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$558.78/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter
    90 mm
  • Overall Width
    25 mm
  • Weight
    1.00 lb

Details

  • Dynamic Load Capacity
    53200 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAG4913
  • Max Rpm
    3000 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    NAG
  • Static Load Capacity
    93000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)