Motion
IR-606832

TIMKEN
IR-606832

Inner Ring - 3.7500 in ID, 4.2500 in OD, 2.0000 in Width, Steel Material
Mi Item #00095728
MFR #IR-606832
Price$149.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
IR-606832

Inner Ring - 3.7500 in ID, 4.2500 in OD, 2.0000 in Width, Steel Material
Mi Item #00095728
MFR #IR-606832

Mfr description
IR 606832 INNER RACE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$149.02/each

Specifications

Dimensions

  • Bore Diameter
    3.7500 in
  • Outside Diameter
    4.2500 in
  • Overall Width
    2.0000 in
  • Weight
    2.23 lbs

Details

  • Bore Type
    Round
  • Compatible Bearing Type
    Cylindrical Roller
  • Long Description
    The IR-606832 is an inner ring with a 3.7500 in bore diameter, 4.2500 in outside diameter, and 2.0000 in overall width, weighing 2.23 lbs.
  • Lubrication Hole Type
    Lubrication Hole
  • Material
    Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    087796018976
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)