Motion
IR 6768
Needle Roller Bearing Inner Ring - 3.7500 in Bore, 4.5000 in OD, 2.0000 in Width, Chrome Steel
MI ITEM #00095731
MFR #IR 6768
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing Inner Ring - 3.7500 in Bore, 4.5000 in OD, 2.0000 in Width, Chrome Steel
MI ITEM #00095731
MFR #IR 6768

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
IR 6768 INNER RACE

Specifications

  • Bore Diameter
    3.7500 in
  • Outside Diameter
    4.5000 in
  • Material
    Chrome Steel
  • Series
    IR
  • Closure Type
    Open
  • Type Of Needle Bearing
    Separable Inner Ring Only
  • Manufacturer Upc Number
    637400010942
  • UPC_NO
    637400010942
  • Weight
    2.63 lbs
  • Overall Width
    2.0000 in
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IR 6768 is a needle roller bearing inner ring with a 3.7500 in bore diameter, 4.5000 in outside diameter, and 2.0000 in overall width, open closure type, weighing 2.63 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought